
€229.69/ pieceexcl. VAT
€277.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €229.69 | - |
10+ | €190.65 | 17.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 100/120X080-125X08 |
Shaft diameter | 100 mm |
Outer Diameter | 120 mm |
Width | 80 mm |
Flange diameter | 125 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 100 mm |
D | 120 mm |
D1 | 125 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |