Flanged bushing, TBF Series, Bronze Outer sheath, 10 mm Shaft Dia., 20 mm Flange Dia., 3 mm Flange Thk., 16 mm Outside Dia., 10 mm WD

  • ERIKS:12773086
Image 1
Save to list

€21.38/ pieceexcl. VAT

€25.87incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.38

-

10+

€20.19

5.56%

25+

€19.22

10.09%

50+

€18.48

13.56%

100+

€17.94

16.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TBF
Manufacturer ID
TBF 010/016X010-020X03
Shaft diameter
10 mm
Outer Diameter
16 mm
Width
10 mm
Flange diameter
20 mm
Flange thickness
3 mm
With collar
Yes
d
10 mm
D
16 mm
D1
20 mm
B
3 mm
Material outer sheath
Bronze
Tread material
Bronze
Maintenance
Requiring maintenance