
€138.54/ pieceexcl. VAT
€167.63incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €138.54 | - |
10+ | €117.23 | 15.38% |
25+ | €104.43 | 24.62% |
50+ | €95.90 | 30.78% |
100+ | €89.52 | 35.38% |
250+ | €85.26 | 38.46% |
500+ | €80.99 | 41.54% |
1000+ | €78.85 | 43.08% |
2500+ | €76.74 | 44.61% |
5000+ | €74.60 | 46.15% |
10000+ | €72.47 | 47.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 090/110 X 50 - 120 X 8 |
Shaft diameter | 90 mm |
Outer Diameter | 110 mm |
Width | 50 mm |
Flange diameter | 120 mm |
Flange thickness | 8 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 90 mm |
D | 110 mm |
D1 | 120 mm |
B | 8 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |