Flanged bushing, SBK Series, Sinterbronze Outer sheath, 80 mm Shaft Dia., 105 mm Flange Dia., 8 mm Flange Thk., 95 mm Outside Dia., 70 mm WD

  • ERIKS:12441615
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€126.71/ pieceexcl. VAT

€153.32incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€126.71

-

10+

€107.21

15.39%

25+

€95.50

24.63%

50+

€87.71

30.78%

100+

€81.87

35.39%

250+

€77.98

38.46%

500+

€74.08

41.54%

1000+

€72.13

43.07%

2500+

€70.19

44.61%

5000+

€68.21

46.17%

10000+

€66.26

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 080/095 X 70 - 105 X 8
Shaft diameter
80 mm
Outer Diameter
95 mm
Width
70 mm
Flange diameter
105 mm
Flange thickness
8 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
80 mm
D
95 mm
D1
105 mm
B
8 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance