
€2.88/ pieceexcl. VAT
€3.48incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.88 | - |
10+ | €2.42 | 15.84% |
25+ | €2.17 | 24.75% |
50+ | €2.00 | 30.69% |
100+ | €1.85 | 35.64% |
250+ | €1.76 | 38.94% |
500+ | €1.69 | 41.25% |
1000+ | €1.64 | 42.90% |
2500+ | €1.60 | 44.55% |
5000+ | €1.55 | 46.20% |
10000+ | €1.50 | 47.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 008/012 X 20 - 016 X 2 |
Shaft diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 20 mm |
Flange diameter | 16 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 8 mm |
D | 12 mm |
D1 | 16 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |