
€2.52/ pieceexcl. VAT
€3.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.52 | - |
10+ | €2.14 | 15.09% |
25+ | €1.90 | 24.53% |
50+ | €1.74 | 30.94% |
100+ | €1.62 | 35.85% |
250+ | €1.55 | 38.49% |
500+ | €1.47 | 41.51% |
1000+ | €1.43 | 43.40% |
2500+ | €1.41 | 44.15% |
5000+ | €1.36 | 46.04% |
10000+ | €1.31 | 47.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 008/012 X 15 - 016 X 2 |
Shaft diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 15 mm |
Flange diameter | 16 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 8 mm |
D | 12 mm |
D1 | 16 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |