
€1.79/ pieceexcl. VAT
€2.17incl. VAT
67 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.79 | - |
10+ | €1.50 | 15.96% |
25+ | €1.33 | 25.53% |
50+ | €1.24 | 30.85% |
100+ | €1.14 | 36.17% |
250+ | €1.09 | 38.83% |
500+ | €1.05 | 41.49% |
1000+ | €1.03 | 42.55% |
2500+ | €0.98 | 45.21% |
5000+ | €0.95 | 46.81% |
10000+ | €0.93 | 47.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 008/012 X 06 - 016 X 2 |
Shaft diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 6 mm |
Flange diameter | 16 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 8 mm |
D | 12 mm |
D1 | 16 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |