
€97.61/ pieceexcl. VAT
€118.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €97.61 | - |
10+ | €82.60 | 15.38% |
25+ | €73.58 | 24.62% |
50+ | €67.57 | 30.77% |
100+ | €63.08 | 35.38% |
250+ | €60.07 | 38.46% |
500+ | €57.08 | 41.53% |
1000+ | €55.58 | 43.07% |
2500+ | €54.06 | 44.62% |
5000+ | €52.56 | 46.15% |
10000+ | €51.06 | 47.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 070/085 X 60 - 095 X 8 |
Shaft diameter | 70 mm |
Outer Diameter | 85 mm |
Width | 60 mm |
Flange diameter | 95 mm |
Flange thickness | 8 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 70 mm |
D | 85 mm |
D1 | 95 mm |
B | 8 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |