
€85.17/ pieceexcl. VAT
€103.06incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.17 | - |
10+ | €72.06 | 15.39% |
25+ | €64.20 | 24.62% |
50+ | €58.98 | 30.75% |
100+ | €55.03 | 35.38% |
250+ | €52.42 | 38.45% |
500+ | €49.78 | 41.55% |
1000+ | €48.48 | 43.08% |
2500+ | €47.17 | 44.62% |
5000+ | €45.87 | 46.15% |
10000+ | €44.56 | 47.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 060/075 X 60 - 085 X 8 |
Shaft diameter | 60 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
Flange diameter | 85 mm |
Flange thickness | 8 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 60 mm |
D | 75 mm |
D1 | 85 mm |
B | 8 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |