
€53.09/ pieceexcl. VAT
€64.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.09 | - |
10+ | €44.92 | 15.39% |
25+ | €40.02 | 24.61% |
50+ | €36.75 | 30.78% |
100+ | €34.30 | 35.40% |
250+ | €32.66 | 38.48% |
500+ | €31.02 | 41.57% |
1000+ | €30.21 | 43.09% |
2500+ | €29.40 | 44.61% |
5000+ | €28.58 | 46.17% |
10000+ | €27.77 | 47.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 060/075 X 35 - 085 X 8 |
Shaft diameter | 60 mm |
Outer Diameter | 75 mm |
Width | 35 mm |
Flange diameter | 85 mm |
Flange thickness | 8 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 60 mm |
D | 75 mm |
D1 | 85 mm |
B | 8 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |