
€67.40/ pieceexcl. VAT
€81.55incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.40 | - |
10+ | €57.03 | 15.39% |
25+ | €50.81 | 24.62% |
50+ | €46.67 | 30.75% |
100+ | €43.56 | 35.38% |
250+ | €41.47 | 38.48% |
500+ | €39.41 | 41.54% |
1000+ | €38.36 | 43.09% |
2500+ | €37.34 | 44.61% |
5000+ | €36.29 | 46.16% |
10000+ | €35.24 | 47.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 060/072 X 60 - 084 X 6 |
Shaft diameter | 60 mm |
Outer Diameter | 72 mm |
Width | 60 mm |
Flange diameter | 84 mm |
Flange thickness | 6 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 60 mm |
D | 72 mm |
D1 | 84 mm |
B | 6 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |