Flanged bushing, SBK Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 84 mm Flange Dia., 6 mm Flange Thk., 72 mm Outside Dia., 50 mm WD

  • ERIKS:12441610
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€57.36/ pieceexcl. VAT

€69.41incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€57.36

-

10+

€48.55

15.37%

25+

€43.25

24.59%

50+

€39.71

30.77%

100+

€37.08

35.36%

250+

€35.29

38.47%

500+

€33.53

41.54%

1000+

€32.66

43.06%

2500+

€31.78

44.60%

5000+

€30.90

46.12%

10000+

€30.00

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 060/072 X 50 - 084 X 6
Shaft diameter
60 mm
Outer Diameter
72 mm
Width
50 mm
Flange diameter
84 mm
Flange thickness
6 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
60 mm
D
72 mm
D1
84 mm
B
6 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance