
€54.23/ pieceexcl. VAT
€65.62incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.23 | - |
10+ | €45.89 | 15.38% |
25+ | €40.88 | 24.61% |
50+ | €37.53 | 30.80% |
100+ | €35.04 | 35.39% |
250+ | €33.37 | 38.45% |
500+ | €31.71 | 41.52% |
1000+ | €30.86 | 43.10% |
2500+ | €30.02 | 44.64% |
5000+ | €29.19 | 46.16% |
10000+ | €28.36 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 060/070 X 60 - 080 X 5 |
Shaft diameter | 60 mm |
Outer Diameter | 70 mm |
Width | 60 mm |
Flange diameter | 80 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 60 mm |
D | 70 mm |
D1 | 80 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |