
€45.98/ pieceexcl. VAT
€55.64incl. VAT
12 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.98 | - |
10+ | €38.90 | 15.39% |
25+ | €34.66 | 24.63% |
50+ | €31.83 | 30.79% |
100+ | €29.72 | 35.37% |
250+ | €28.29 | 38.47% |
500+ | €26.89 | 41.53% |
1000+ | €26.17 | 43.08% |
2500+ | €25.46 | 44.63% |
5000+ | €24.75 | 46.18% |
10000+ | €24.06 | 47.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 060/070 X 50 - 080 X 5 |
Shaft diameter | 60 mm |
Outer Diameter | 70 mm |
Width | 50 mm |
Flange diameter | 80 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 60 mm |
D | 70 mm |
D1 | 80 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |