Flanged bushing, SBK Series, Sinterbronze Outer sheath, 60 mm Shaft Dia., 80 mm Flange Dia., 5 mm Flange Thk., 70 mm Outside Dia., 30 mm WD

  • ERIKS:12441607
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€31.21/ pieceexcl. VAT

€37.76incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.21

-

10+

€26.41

15.37%

25+

€23.54

24.57%

50+

€21.61

30.75%

100+

€20.17

35.37%

250+

€19.22

38.42%

500+

€18.24

41.55%

1000+

€17.77

43.07%

2500+

€17.29

44.60%

5000+

€16.82

46.12%

10000+

€16.32

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 060/070 X 30 - 080 X 5
Shaft diameter
60 mm
Outer Diameter
70 mm
Width
30 mm
Flange diameter
80 mm
Flange thickness
5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
60 mm
D
70 mm
D1
80 mm
B
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance