
€3.26/ pieceexcl. VAT
€3.94incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.26 | - |
10+ | €2.76 | 15.45% |
25+ | €2.45 | 24.78% |
50+ | €2.26 | 30.61% |
100+ | €2.12 | 34.99% |
250+ | €2.00 | 38.78% |
500+ | €1.90 | 41.69% |
1000+ | €1.85 | 43.15% |
2500+ | €1.81 | 44.61% |
5000+ | €1.76 | 46.06% |
10000+ | €1.71 | 47.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 006/012 X 20 - 014 X 2 |
Shaft diameter | 6 mm |
Outer Diameter | 12 mm |
Width | 20 mm |
Flange diameter | 14 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 6 mm |
D | 12 mm |
D1 | 14 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |