
€1.81/ pieceexcl. VAT
€2.19incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.81 | - |
10+ | €1.52 | 15.79% |
25+ | €1.36 | 24.74% |
50+ | €1.26 | 30.00% |
100+ | €1.17 | 35.26% |
250+ | €1.12 | 37.89% |
500+ | €1.05 | 42.11% |
1000+ | €1.03 | 43.16% |
2500+ | €1.00 | 44.74% |
5000+ | €0.98 | 45.79% |
10000+ | €0.95 | 47.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 006/012 X 06 - 014 X 2 |
Shaft diameter | 6 mm |
Outer Diameter | 12 mm |
Width | 6 mm |
Flange diameter | 14 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 6 mm |
D | 12 mm |
D1 | 14 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |