
€2.31/ pieceexcl. VAT
€2.80incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.31 | - |
10+ | €1.95 | 15.64% |
25+ | €1.74 | 24.69% |
50+ | €1.60 | 30.86% |
100+ | €1.50 | 34.98% |
250+ | €1.43 | 38.27% |
500+ | €1.36 | 41.15% |
1000+ | €1.31 | 43.21% |
2500+ | €1.28 | 44.44% |
5000+ | €1.24 | 46.50% |
10000+ | €1.22 | 47.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 006/010 X 16 - 014 X 2 |
Shaft diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 16 mm |
Flange diameter | 14 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 6 mm |
D | 10 mm |
D1 | 14 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |