Flanged bushing, SBK Series, Sinterbronze Outer sheath, 6 mm Shaft Dia., 14 mm Flange Dia., 2 mm Flange Thk., 10 mm Outside Dia., 8 mm WD

  • ERIKS:12441380
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€1.79/ pieceexcl. VAT

€2.17incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.79

-

10+

€1.50

15.96%

25+

€1.33

25.53%

50+

€1.24

30.85%

100+

€1.14

36.17%

250+

€1.09

38.83%

500+

€1.05

41.49%

1000+

€1.03

42.55%

2500+

€0.98

45.21%

5000+

€0.95

46.81%

10000+

€0.93

47.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 006/010 X 08 - 014 X 2
Shaft diameter
6 mm
Outer Diameter
10 mm
Width
8 mm
Flange diameter
14 mm
Flange thickness
2 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
6 mm
D
10 mm
D1
14 mm
B
2 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance