Flanged bushing, SBK Series, Sinterbronze Outer sheath, 6 mm Shaft Dia., 14 mm Flange Dia., 2 mm Flange Thk., 10 mm Outside Dia., 4 mm WD

  • ERIKS:12441377
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€1.62/ pieceexcl. VAT

€1.96incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.62

-

10+

€1.38

14.71%

25+

€1.22

24.71%

50+

€1.12

30.59%

100+

€1.05

35.29%

250+

€1.00

38.24%

500+

€0.95

41.18%

1000+

€0.93

42.35%

2500+

€0.90

44.12%

5000+

€0.88

45.29%

10000+

€0.86

47.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 006/010 X 04 - 014 X 2
Shaft diameter
6 mm
Outer Diameter
10 mm
Width
4 mm
Flange diameter
14 mm
Flange thickness
2 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
6 mm
D
10 mm
D1
14 mm
B
2 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance