Flanged bushing, SBK Series, Sinterbronze Outer sheath, 50 mm Shaft Dia., 70 mm Flange Dia., 6 mm Flange Thk., 60 mm Outside Dia., 30 mm WD

  • ERIKS:12441601
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€28.83/ pieceexcl. VAT

€34.88incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.83

-

10+

€24.40

15.39%

25+

€21.74

24.61%

50+

€19.98

30.71%

100+

€18.65

35.32%

250+

€17.75

38.45%

500+

€16.86

41.52%

1000+

€16.42

43.06%

2500+

€15.96

44.65%

5000+

€15.53

46.13%

10000+

€15.09

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 050/060 X 30 - 070 X 6
Shaft diameter
50 mm
Outer Diameter
60 mm
Width
30 mm
Flange diameter
70 mm
Flange thickness
6 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
50 mm
D
60 mm
D1
70 mm
B
6 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance