Flanged bushing, SBK Series, Sinterbronze Outer sheath, 50 mm Shaft Dia., 70 mm Flange Dia., 5 mm Flange Thk., 60 mm Outside Dia., 40 mm WD

  • ERIKS:12441604
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€33.77/ pieceexcl. VAT

€40.86incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.77

-

10+

€28.58

15.39%

25+

€25.46

24.61%

50+

€23.37

30.80%

100+

€21.83

35.36%

250+

€20.79

38.45%

500+

€19.74

41.55%

1000+

€19.22

43.09%

2500+

€18.70

44.64%

5000+

€18.17

46.19%

10000+

€17.67

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 050/060 X 40 - 070 X 5
Shaft diameter
50 mm
Outer Diameter
60 mm
Width
40 mm
Flange diameter
70 mm
Flange thickness
5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
50 mm
D
60 mm
D1
70 mm
B
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance