
€28.83/ pieceexcl. VAT
€34.88incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.83 | - |
10+ | €24.40 | 15.39% |
25+ | €21.74 | 24.61% |
50+ | €19.98 | 30.71% |
100+ | €18.65 | 35.32% |
250+ | €17.75 | 38.45% |
500+ | €16.86 | 41.52% |
1000+ | €16.42 | 43.06% |
2500+ | €15.96 | 44.65% |
5000+ | €15.53 | 46.13% |
10000+ | €15.09 | 47.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 050/060 X 32 - 070 X 5 |
Shaft diameter | 50 mm |
Outer Diameter | 60 mm |
Width | 32 mm |
Flange diameter | 70 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 50 mm |
D | 60 mm |
D1 | 70 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |