
€23.80/ pieceexcl. VAT
€28.80incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.80 | - |
10+ | €20.14 | 15.37% |
25+ | €17.95 | 24.55% |
50+ | €16.48 | 30.74% |
100+ | €15.39 | 35.33% |
250+ | €14.66 | 38.40% |
500+ | €13.92 | 41.52% |
1000+ | €13.57 | 42.99% |
2500+ | €13.19 | 44.59% |
5000+ | €12.83 | 46.11% |
10000+ | €12.45 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 050/056 X 50 - 062 X 3 |
Shaft diameter | 50 mm |
Outer Diameter | 56 mm |
Width | 50 mm |
Flange diameter | 62 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 50 mm |
D | 56 mm |
D1 | 62 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |