
€16.27/ pieceexcl. VAT
€19.69incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.27 | - |
10+ | €13.78 | 15.35% |
25+ | €12.26 | 24.69% |
50+ | €11.26 | 30.82% |
100+ | €10.53 | 35.32% |
250+ | €10.02 | 38.41% |
500+ | €9.53 | 41.45% |
1000+ | €9.26 | 43.08% |
2500+ | €9.01 | 44.66% |
5000+ | €8.77 | 46.12% |
10000+ | €8.50 | 47.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 050/056 X 32 - 062 X 3 |
Shaft diameter | 50 mm |
Outer Diameter | 56 mm |
Width | 32 mm |
Flange diameter | 62 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 50 mm |
D | 56 mm |
D1 | 62 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |