Flanged bushing, SBK Series, Sinterbronze Outer sheath, 5 mm Shaft Dia., 13 mm Flange Dia., 2 mm Flange Thk., 9 mm Outside Dia., 8 mm WD

  • ERIKS:12441375
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€1.74/ pieceexcl. VAT

€2.11incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.74

-

10+

€1.47

15.30%

25+

€1.31

24.59%

50+

€1.19

31.69%

100+

€1.12

35.52%

250+

€1.07

38.25%

500+

€1.03

40.98%

1000+

€0.98

43.72%

2500+

€0.95

45.36%

5000+

€0.93

46.45%

10000+

€0.90

48.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 005/009 X 08 - 013 X 2
Shaft diameter
5 mm
Outer Diameter
9 mm
Width
8 mm
Flange diameter
13 mm
Flange thickness
2 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
5 mm
D
9 mm
D1
13 mm
B
2 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance