
€1.66/ pieceexcl. VAT
€2.01incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.66 | - |
10+ | €1.41 | 15.43% |
25+ | €1.26 | 24.00% |
50+ | €1.17 | 29.71% |
100+ | €1.07 | 35.43% |
250+ | €1.03 | 38.29% |
500+ | €0.98 | 41.14% |
1000+ | €0.95 | 42.86% |
2500+ | €0.93 | 44.00% |
5000+ | €0.90 | 45.71% |
10000+ | €0.88 | 46.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 005/010 X 06 - 012 X 2 |
Shaft diameter | 5 mm |
Outer Diameter | 10 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 5 mm |
D | 10 mm |
D1 | 12 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |