
€31.81/ pieceexcl. VAT
€38.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.81 | - |
10+ | €26.91 | 15.38% |
25+ | €23.97 | 24.64% |
50+ | €22.02 | 30.76% |
100+ | €20.55 | 35.39% |
250+ | €19.57 | 38.47% |
500+ | €18.60 | 41.52% |
1000+ | €18.10 | 43.10% |
2500+ | €17.62 | 44.59% |
5000+ | €17.13 | 46.15% |
10000+ | €16.63 | 47.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 045/056 X 36 - 067 X 5.5 |
Shaft diameter | 45 mm |
Outer Diameter | 56 mm |
Width | 36 mm |
Flange diameter | 67 mm |
Flange thickness | 5.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 45 mm |
D | 56 mm |
D1 | 67 mm |
B | 5.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |