Flanged bushing, SBK Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 67 mm Flange Dia., 5.5 mm Flange Thk., 56 mm Outside Dia., 28 mm WD

  • ERIKS:12441595
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€26.74/ pieceexcl. VAT

€32.36incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.74

-

10+

€22.64

15.35%

25+

€20.17

24.58%

50+

€18.52

30.73%

100+

€17.29

35.35%

250+

€16.46

38.44%

500+

€15.66

41.46%

1000+

€15.23

43.06%

2500+

€14.82

44.58%

5000+

€14.42

46.07%

10000+

€13.99

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 045/056 X 28 - 067 X 5.5
Shaft diameter
45 mm
Outer Diameter
56 mm
Width
28 mm
Flange diameter
67 mm
Flange thickness
5.5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
45 mm
D
56 mm
D1
67 mm
B
5.5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance