
€34.82/ pieceexcl. VAT
€42.13incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.82 | - |
10+ | €29.48 | 15.33% |
25+ | €26.25 | 24.61% |
50+ | €24.11 | 30.75% |
100+ | €22.52 | 35.33% |
250+ | €21.42 | 38.47% |
500+ | €20.36 | 41.53% |
1000+ | €19.84 | 43.03% |
2500+ | €19.29 | 44.61% |
5000+ | €18.76 | 46.11% |
10000+ | €18.22 | 47.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 045/055 X 45 - 065 X 6 |
Shaft diameter | 45 mm |
Outer Diameter | 55 mm |
Width | 45 mm |
Flange diameter | 65 mm |
Flange thickness | 6 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 45 mm |
D | 55 mm |
D1 | 65 mm |
B | 6 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |