Flanged bushing, SBK Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 65 mm Flange Dia., 5 mm Flange Thk., 55 mm Outside Dia., 55 mm WD

  • ERIKS:12441594
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€38.69/ pieceexcl. VAT

€46.81incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.69

-

10+

€32.73

15.42%

25+

€29.17

24.63%

50+

€26.79

30.76%

100+

€25.01

35.35%

250+

€23.80

38.50%

500+

€22.61

41.57%

1000+

€22.02

43.09%

2500+

€21.42

44.64%

5000+

€20.83

46.16%

10000+

€20.24

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 045/055 X 55 - 065 X 5
Shaft diameter
45 mm
Outer Diameter
55 mm
Width
55 mm
Flange diameter
65 mm
Flange thickness
5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
45 mm
D
55 mm
D1
65 mm
B
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance