Flanged bushing, SBK Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 65 mm Flange Dia., 5 mm Flange Thk., 55 mm Outside Dia., 45 mm WD

  • ERIKS:12441592
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€34.09/ pieceexcl. VAT

€41.25incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.09

-

10+

€28.83

15.41%

25+

€25.68

24.67%

50+

€23.59

30.80%

100+

€22.02

35.40%

250+

€20.98

38.46%

500+

€19.93

41.53%

1000+

€19.41

43.06%

2500+

€18.89

44.59%

5000+

€18.34

46.21%

10000+

€17.81

47.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 045/055 X 45 - 065 X 5
Shaft diameter
45 mm
Outer Diameter
55 mm
Width
45 mm
Flange diameter
65 mm
Flange thickness
5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
45 mm
D
55 mm
D1
65 mm
B
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance