
€28.41/ pieceexcl. VAT
€34.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.41 | - |
10+ | €24.04 | 15.38% |
25+ | €21.42 | 24.58% |
50+ | €19.67 | 30.77% |
100+ | €18.36 | 35.35% |
250+ | €17.48 | 38.46% |
500+ | €16.61 | 41.54% |
1000+ | €16.18 | 43.04% |
2500+ | €15.72 | 44.65% |
5000+ | €15.30 | 46.15% |
10000+ | €14.87 | 47.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 045/055 X 35 - 065 X 5 |
Shaft diameter | 45 mm |
Outer Diameter | 55 mm |
Width | 35 mm |
Flange diameter | 65 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 45 mm |
D | 55 mm |
D1 | 65 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |