
€19.95/ pieceexcl. VAT
€24.14incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.95 | - |
10+ | €16.89 | 15.33% |
25+ | €15.04 | 24.62% |
50+ | €13.80 | 30.81% |
100+ | €12.90 | 35.33% |
250+ | €12.28 | 38.43% |
500+ | €11.67 | 41.52% |
1000+ | €11.35 | 43.10% |
2500+ | €11.05 | 44.62% |
5000+ | €10.74 | 46.19% |
10000+ | €10.43 | 47.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 045/051 X 45 - 057 X 3 |
Shaft diameter | 45 mm |
Outer Diameter | 51 mm |
Width | 45 mm |
Flange diameter | 57 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 45 mm |
D | 51 mm |
D1 | 57 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |