Flanged bushing, SBK Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 57 mm Flange Dia., 3 mm Flange Thk., 51 mm Outside Dia., 36 mm WD

  • ERIKS:12441589
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€16.39/ pieceexcl. VAT

€19.83incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.39

-

10+

€13.87

15.36%

25+

€12.35

24.64%

50+

€11.33

30.84%

100+

€10.59

35.36%

250+

€10.07

38.55%

500+

€9.58

41.57%

1000+

€9.34

43.01%

2500+

€9.07

44.64%

5000+

€8.82

46.20%

10000+

€8.58

47.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 045/051 X 36 - 057 X 3
Shaft diameter
45 mm
Outer Diameter
51 mm
Width
36 mm
Flange diameter
57 mm
Flange thickness
3 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
45 mm
D
51 mm
D1
57 mm
B
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance