
€29.40/ pieceexcl. VAT
€35.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.40 | - |
10+ | €24.89 | 15.35% |
25+ | €22.16 | 24.62% |
50+ | €20.36 | 30.76% |
100+ | €19.00 | 35.38% |
250+ | €18.10 | 38.45% |
500+ | €17.20 | 41.52% |
1000+ | €16.75 | 43.04% |
2500+ | €16.29 | 44.59% |
5000+ | €15.85 | 46.11% |
10000+ | €15.39 | 47.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 040/050 X 40 - 060 X 6 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
Flange diameter | 60 mm |
Flange thickness | 6 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 40 mm |
D | 50 mm |
D1 | 60 mm |
B | 6 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |