
€20.76/ pieceexcl. VAT
€25.12incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.76 | - |
10+ | €17.56 | 15.42% |
25+ | €15.66 | 24.58% |
50+ | €14.37 | 30.76% |
100+ | €13.40 | 35.47% |
250+ | €12.78 | 38.44% |
500+ | €12.14 | 41.51% |
1000+ | €11.81 | 43.11% |
2500+ | €11.50 | 44.62% |
5000+ | €11.16 | 46.22% |
10000+ | €10.86 | 47.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 040/050 X 25 - 060 X 6 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 25 mm |
Flange diameter | 60 mm |
Flange thickness | 6 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 40 mm |
D | 50 mm |
D1 | 60 mm |
B | 6 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |