
€33.77/ pieceexcl. VAT
€40.86incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.77 | - |
10+ | €28.58 | 15.39% |
25+ | €25.46 | 24.61% |
50+ | €23.37 | 30.80% |
100+ | €21.83 | 35.36% |
250+ | €20.79 | 38.45% |
500+ | €19.74 | 41.55% |
1000+ | €19.22 | 43.09% |
2500+ | €18.70 | 44.64% |
5000+ | €18.17 | 46.19% |
10000+ | €17.67 | 47.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 040/050 X 50 - 060 X 5 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
Flange diameter | 60 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 40 mm |
D | 50 mm |
D1 | 60 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |