
€25.77/ pieceexcl. VAT
€31.18incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.77 | - |
10+ | €21.80 | 15.41% |
25+ | €19.43 | 24.62% |
50+ | €17.84 | 30.78% |
100+ | €16.65 | 35.39% |
250+ | €15.87 | 38.44% |
500+ | €15.06 | 41.58% |
1000+ | €14.68 | 43.05% |
2500+ | €14.28 | 44.60% |
5000+ | €13.87 | 46.19% |
10000+ | €13.47 | 47.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 040/050 X 35 - 060 X 5 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 35 mm |
Flange diameter | 60 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 40 mm |
D | 50 mm |
D1 | 60 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |