
€16.23/ pieceexcl. VAT
€19.64incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.23 | - |
10+ | €13.73 | 15.40% |
25+ | €12.24 | 24.59% |
50+ | €11.24 | 30.74% |
100+ | €10.48 | 35.42% |
250+ | €9.98 | 38.52% |
500+ | €9.48 | 41.57% |
1000+ | €9.24 | 43.03% |
2500+ | €8.98 | 44.67% |
5000+ | €8.74 | 46.14% |
10000+ | €8.48 | 47.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 040/046 X 40 - 052 X 3 |
Shaft diameter | 40 mm |
Outer Diameter | 46 mm |
Width | 40 mm |
Flange diameter | 52 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 40 mm |
D | 46 mm |
D1 | 52 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |