
€13.78/ pieceexcl. VAT
€16.67incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.78 | - |
10+ | €11.67 | 15.31% |
25+ | €10.40 | 24.48% |
50+ | €9.55 | 30.69% |
100+ | €8.91 | 35.31% |
250+ | €8.48 | 38.41% |
500+ | €8.06 | 41.52% |
1000+ | €7.84 | 43.10% |
2500+ | €7.63 | 44.62% |
5000+ | €7.44 | 46.00% |
10000+ | €7.22 | 47.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 040/046 X 32 - 052 X 3 |
Shaft diameter | 40 mm |
Outer Diameter | 46 mm |
Width | 32 mm |
Flange diameter | 52 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 40 mm |
D | 46 mm |
D1 | 52 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |