Flanged bushing, SBK Series, Sinterbronze Outer sheath, 4 mm Shaft Dia., 12 mm Flange Dia., 2 mm Flange Thk., 8 mm Outside Dia., 12 mm WD

  • ERIKS:12441372
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€1.81/ pieceexcl. VAT

€2.19incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.81

-

10+

€1.52

15.79%

25+

€1.36

24.74%

50+

€1.26

30.00%

100+

€1.17

35.26%

250+

€1.12

37.89%

500+

€1.05

42.11%

1000+

€1.03

43.16%

2500+

€1.00

44.74%

5000+

€0.98

45.79%

10000+

€0.95

47.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 004/008 X 12 - 012 X 2
Shaft diameter
4 mm
Outer Diameter
8 mm
Width
12 mm
Flange diameter
12 mm
Flange thickness
2 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
4 mm
D
8 mm
D1
12 mm
B
2 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance