
€21.47/ pieceexcl. VAT
€25.98incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.47 | - |
10+ | €18.17 | 15.35% |
25+ | €16.20 | 24.56% |
50+ | €14.87 | 30.75% |
100+ | €13.87 | 35.40% |
250+ | €13.21 | 38.50% |
500+ | €12.57 | 41.46% |
1000+ | €12.24 | 43.01% |
2500+ | €11.90 | 44.56% |
5000+ | €11.57 | 46.11% |
10000+ | €11.24 | 47.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 036/045 X 36 - 054 X 4.5 |
Shaft diameter | 36 mm |
Outer Diameter | 45 mm |
Width | 36 mm |
Flange diameter | 54 mm |
Flange thickness | 4.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 36 mm |
D | 45 mm |
D1 | 54 mm |
B | 4.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |