
€17.48/ pieceexcl. VAT
€21.15incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.48 | - |
10+ | €14.80 | 15.33% |
25+ | €13.19 | 24.57% |
50+ | €12.11 | 30.71% |
100+ | €11.31 | 35.33% |
250+ | €10.76 | 38.42% |
500+ | €10.24 | 41.41% |
1000+ | €9.96 | 43.04% |
2500+ | €9.69 | 44.57% |
5000+ | €9.43 | 46.03% |
10000+ | €9.15 | 47.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 036/045 X 28 - 054 X 4.5 |
Shaft diameter | 36 mm |
Outer Diameter | 45 mm |
Width | 28 mm |
Flange diameter | 54 mm |
Flange thickness | 4.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 36 mm |
D | 45 mm |
D1 | 54 mm |
B | 4.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |