
€13.92/ pieceexcl. VAT
€16.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.92 | - |
10+ | €11.78 | 15.36% |
25+ | €10.50 | 24.57% |
50+ | €9.64 | 30.72% |
100+ | €9.01 | 35.29% |
250+ | €8.58 | 38.36% |
500+ | €8.15 | 41.43% |
1000+ | €7.93 | 43.00% |
2500+ | €7.72 | 44.51% |
5000+ | €7.51 | 46.08% |
10000+ | €7.30 | 47.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 036/042 X 36 - 048 X 3 |
Shaft diameter | 36 mm |
Outer Diameter | 42 mm |
Width | 36 mm |
Flange diameter | 48 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 36 mm |
D | 42 mm |
D1 | 48 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |