
€9.74/ pieceexcl. VAT
€11.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.74 | - |
10+ | €8.25 | 15.32% |
25+ | €7.34 | 24.59% |
50+ | €6.75 | 30.73% |
100+ | €6.30 | 35.32% |
250+ | €5.99 | 38.54% |
500+ | €5.70 | 41.46% |
1000+ | €5.54 | 43.12% |
2500+ | €5.40 | 44.59% |
5000+ | €5.25 | 46.05% |
10000+ | €5.11 | 47.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 036/042 X 22 - 048 X 3 |
Shaft diameter | 36 mm |
Outer Diameter | 42 mm |
Width | 22 mm |
Flange diameter | 48 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 36 mm |
D | 42 mm |
D1 | 48 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |