
€20.69/ pieceexcl. VAT
€25.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.69 | - |
10+ | €17.51 | 15.38% |
25+ | €15.61 | 24.56% |
50+ | €14.33 | 30.76% |
100+ | €13.38 | 35.35% |
250+ | €12.73 | 38.48% |
500+ | €12.09 | 41.55% |
1000+ | €11.78 | 43.07% |
2500+ | €11.45 | 44.67% |
5000+ | €11.14 | 46.14% |
10000+ | €10.83 | 47.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 035/045 X 30 - 055 X 5 |
Shaft diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 30 mm |
Flange diameter | 55 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 35 mm |
D | 45 mm |
D1 | 55 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |