
€15.32/ pieceexcl. VAT
€18.54incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.32 | - |
10+ | €12.97 | 15.38% |
25+ | €11.57 | 24.49% |
50+ | €10.62 | 30.69% |
100+ | €9.91 | 35.34% |
250+ | €9.43 | 38.44% |
500+ | €8.96 | 41.54% |
1000+ | €8.72 | 43.09% |
2500+ | €8.48 | 44.64% |
5000+ | €8.27 | 46.06% |
10000+ | €8.03 | 47.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 035/045 X 20 - 055 X 5 |
Shaft diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 20 mm |
Flange diameter | 55 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 35 mm |
D | 45 mm |
D1 | 55 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |