Flanged bushing, SBK Series, Sinterbronze Outer sheath, 32 mm Shaft Dia., 48 mm Flange Dia., 4 mm Flange Thk., 40 mm Outside Dia., 40 mm WD

  • ERIKS:12441563
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€18.70/ pieceexcl. VAT

€22.63incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.70

-

10+

€15.82

15.40%

25+

€14.09

24.64%

50+

€12.95

30.74%

100+

€12.07

35.47%

250+

€11.50

38.52%

500+

€10.93

41.57%

1000+

€10.64

43.09%

2500+

€10.36

44.61%

5000+

€10.07

46.14%

10000+

€9.77

47.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 032/040 X 40 - 048 X 4
Shaft diameter
32 mm
Outer Diameter
40 mm
Width
40 mm
Flange diameter
48 mm
Flange thickness
4 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
32 mm
D
40 mm
D1
48 mm
B
4 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance