
€15.49/ pieceexcl. VAT
€18.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.49 | - |
10+ | €13.11 | 15.34% |
25+ | €11.67 | 24.66% |
50+ | €10.72 | 30.80% |
100+ | €10.00 | 35.40% |
250+ | €9.53 | 38.47% |
500+ | €9.05 | 41.53% |
1000+ | €8.82 | 43.07% |
2500+ | €8.58 | 44.60% |
5000+ | €8.34 | 46.13% |
10000+ | €8.10 | 47.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 032/040 X 32 - 048 X 4 |
Shaft diameter | 32 mm |
Outer Diameter | 40 mm |
Width | 32 mm |
Flange diameter | 48 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 32 mm |
D | 40 mm |
D1 | 48 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |